Beli multimeter fluke 179 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Mulai

    Rp14.999.900

    FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Deskripsi:
    True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeter
    atribut:
    • AC Current: 60.00mA,400.0mA,6.000A,10.00A
    • AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • Battery: 9V battery x 1
    • Capacitance: 1000nF,10.00μF,100.0μF,9999μF
    • DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
    • Dimensions (mm): 185x90x43
    • Display: [Count display] 6000
    • Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
    • Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
    • Operating Temperature (°C): -10~50
    • Rating: DC60V
    • Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
    • Storage Temperature (°C): -40~60
    • Temperature Measurement Range (°C): -40~400
    • Tip: 27 length
    • Warranty Period: lifetime
  2. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  3. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  4. FLUKE Digital Tester
    Mulai

    Rp3.999.900

    FLUKE Digital Tester
    atribut:
    • AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Battery: AA battery x 2
    • Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
    • Counting Display: 6000
    • DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Dimensions (mm): 183x91x49.5
    • Dust/Water Protection: IP40
    • Operating Temperature (°C): 0 to 40
    • Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
  5. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  6. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  7. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  8. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  9. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  10. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp759.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  11. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  12. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  13. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  14. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  15. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  16. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  17. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  18. Hioki AC/DC Clamp Meter/Wireless Adapter
    Mulai

    Rp10.999.900

    Hioki AC/DC Clamp Meter/Wireless Adapter
    atribut:
    • AC Voltage (V): 1000
    • Content Set: Test lead L9300 x 1 ; Carrying case C0203 x 1 ; AAA alkaline battery (LR03) x 2 ; Instruction manual x 2 ; Precautions for use x 1 ; Wireless adapter Z3210
    • DC Voltage (V): 1000
    • Depth (mm): 35
    • Resistance (Ω): 6M
    • Width (mm): 65
  19. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  20. Casio EZ Label Printer 12mm
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Casio EZ Label Printer 12mm
    Deskripsi:
    " Unit Only, Without adaptor " .
    atribut:
    • Size (mm): 12
Daftar Harga multimeter fluke 179 Terbaru October 2026
FLUKE Industrial Combo Kit FLUKE-179/EDA2Rp14.999.900
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Digital TesterRp3.999.900
FLUKE Multimeter (Multitester)Rp5.099.900
FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Rp18.999.900
Casio Pita Label Printer 12mmRp209.900
FLUKE Multimeter Digital Rugged (Multitester)Rp20.999.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Rp759.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)